3-1/2in. Plastic Spud with 6in. Cast Iron Round Cover with Ring for Heavy Duty Cleanouts

  • Mfr # D59941

  • Zoro # G812127244


product price:  $41.55
/ea

Key Features

Material of Construction
PVC
Color/Finish
Cast Iron
Color - Drains
Black
Material of Construction - Drains
PVC
Shape - Drains
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D59941
Zoro #
G812127244
UPC #
717510599411
Country of Origin
India

Dimensions

Size
3-1/2 in

Details

Material of Construction
PVC
Color/Finish
Cast Iron
Color - Drains
Black
Material of Construction - Drains
PVC
Shape - Drains
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.