Zoro Homepage

3-1/2in. x 3in. x 6in. LevelBest Adapter

  • Mfr # D50448

  • Zoro # G912222962


product price: $14.75
/ea

Key Features

Material of Construction
PVC
Color/Finish
Gray
Color - Drains
Gray
Size
3-1/2 in x 3 in x 6 in
Material of Construction - Drains
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50448
Zoro #
G912222962
UPC #
717510020472
Country of Origin
United States

Dimensions

Size
3-1/2 in x 3 in x 6 in

Details

Material of Construction
PVC
Color/Finish
Gray
Color - Drains
Gray
Material of Construction - Drains
PVC

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.