Zoro Homepage

30 in. Galvanized Water Heater Stand, Square

  • Mfr # J36209

  • Zoro # G010108427


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
30 in
Depth (In.)
30 in
Material
Galvanized Steel
For Use With
Water Heaters up to 2,400 lbs
Color
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J36209
Zoro #
G010108427
UPC #
717510348118
Country of Origin
China

Dimensions

Width (In.)
30 in
Depth (In.)
30 in

Details

Material
Galvanized Steel
For Use With
Water Heaters up to 2,400 lbs
Color
Galvanized
Features
Glavanized Steel, Corrosion Resistant, Quick Assembly
Basic Pipe Fitting Shape
Square

Description

30 in. Galvanized Water Heater Stand, Square. 30IN SQUARE X 18IN HIGH GALVANIZED WATER HEATER STAND. Corrosion resistant. Meets UPC & IPC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.