Zoro Homepage

300 PSI Gas Test Gauge Assembly

  • Mfr # G64333

  • Zoro # G212109833


product price: $14.29
/ea

Key Features

Dial Size (In.)
2″
Gauge Case Material
Steel
Maximum Pressure
300 PSI
Face Size
2 in
Application
Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G64333
Zoro #
G212109833
UPC #
717510643336
Country of Origin
China

Dimensions

Dial Size (In.)
2″
Face Size
2 in

Details

Gauge Case Material
Steel
Maximum Pressure
300 PSI
Item
Test Gauge Assembly
Application
Gas

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.