Zoro Homepage

3/4in. Condensate Mini P-Trap

  • Mfr # P15175

  • Zoro # G312127096


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Length (In.)
6.90 in
Material of Construction
PVC
Color/Finish
White
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P15175
Zoro #
G312127096
UPC #
717510151756
Country of Origin
United States

Dimensions

Length (In.)
6.90 in
Width
1 in

Details

Material of Construction
PVC
Color/Finish
White

Description

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.