Zoro Homepage

3/4in. Condensate Running Trap

  • Mfr # R15075

  • Zoro # G912175978


product price: $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Length (In.)
10.30 in
Material of Construction
PVC
Color/Finish
White
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R15075
Zoro #
G912175978
UPC #
717510150766
Country of Origin
China

Dimensions

Length (In.)
10.30 in
Width
1 in

Details

Material of Construction
PVC
Color/Finish
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.