Shop JONES STEPHENS
See all product information
Create Account
3/4in. FIP x 3/4in. FIP x 12in. Stainless Steel Corrugated Water Heater Connector
- Mfr # J39712
- Zoro # G012169211
product price:Â
$
16.99
/ea
Key Features
Length (In.)
36 in
Width (In.)
6.50. in
Material
Stainless Steel
Color
Silver
Standards
ASME A112.18.6-2017
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J39712
- Zoro #
- G012169211
- UPC #
- 717510098266
- Country of Origin
- China
- Material
- Stainless Steel
- Color
- Silver
- Standards
- ASME A112.18.6-2017
Dimensions
- Length (In.)
- 36 in
- Width (In.)
- 6.50. in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.