Zoro Homepage

3/4in. PEX Crimp Tool

  • Mfr # J40953

  • Zoro # G912176814


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.80 in
Width
15.9 in
Compatible Pipe
PEX F1807
Item - Air Chisels
PEX Crimp Tool
Compatible Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40953
Zoro #
G912176814
UPC #
717510549539
Country of Origin
China

Dimensions

Overall Length
4.80 in
Width
15.9 in
Compatible Pipe Size
3/4 in

Details

Compatible Pipe
PEX F1807
Item - Air Chisels
PEX Crimp Tool
Item
PEX Crimp Tool
For Use With
PEX F1807

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.