
3/4in SWT Tankless Water Heater Valve Service Kit with Pressure Relief Valve and Gas Connector
Mfr # D05111
Zoro # G112170254
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Connection Type
Sweat
Connection Size
3/4 in
Standards
ANSI 14; A112.4.14; CAN 61; cUPC Listed; IAPMO Z1157; NSF 14
Application
Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D05111
Zoro #
G112170254
UPC #
717510044454
Country of Origin
China
Dimensions
Connection Size
3/4 in
Details
Item
Water Heater Valve Service Kit
Material
Brass
Connection Type
Sweat
Standards
ANSI 14; A112.4.14; CAN 61; cUPC Listed; IAPMO Z1157; NSF 14
Application
Potable Water
Temp. Range
32°F to 180°F
Max. Temp.
180°F
Max. Working Pressure (PSI)
80 psi
Color
Brass
Max. Pressure
600 psi
Max. Temp. (F)
180°F
Inlet (In.)
3/4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.