Shop JONES STEPHENS
See all product information
3/4in. FIP x 3/4in. SWT x 15in. Copper Corrugated Water Heater Connector
Mfr # J35715
Zoro # G612169215
product price:Â $34.39
/eaKey Features
Length (In.)
15 in
Width (In.)
1 in
Material
Copper
Standards
ASME A112.18.6-2017
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- J35715
- Zoro #
- G612169215
- UPC #
- 717510357158
- Country of Origin
- China
Dimensions
- Length (In.)
- 15 in
- Width (In.)
- 1 in
Details
- Material
- Copper
- Standards
- ASME A112.18.6-2017
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.