Zoro Homepage

3/4in. x 260in. PTFE Thread Seal Tape

  • Mfr # T19342

  • Zoro # G712106042


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Overall Length
2 in
Color
White
Thickness
3 mil.
Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T19342
Zoro #
G712106042
UPC #
717510193428
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Length
2 in
Thickness
3 mil.

Details

Color
White
Material
PTFE

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.