
3/4in. x 6in. Cutting Surface 8in. OAL Dual Auger Wood Bit
Mfr # B21075
Zoro # G112130029
product price: $36.79
/eaKey Features
Cutting Length
6 in
Drill Bit Point Type
Screw
Primary Material Application
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B21075
Zoro #
G112130029
UPC #
717510210750
Country of Origin
United States
Dimensions
Overall Length
8 in
Drill Bit Size
3/4 in
Cutting Length
6 in
Details
Drill Bit Point Type
Screw
Primary Material Application
Wood
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.