Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36in.-63in. Adjustable Spring Tension Shower Rod, White

  • Mfr # JH64110

  • Zoro # G412179766


product price: $11.65
/ea

Key Features

Material
Steel
Color
White
Length
35.5 in
Width
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH64110
Zoro #
G412179766
UPC #
717510234657
Country of Origin
China

Dimensions

Length
35.5 in
Width
1.38 in

Details

Material
Steel
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.