3/8in. x 1/4in. Brass Hose Barb x MIP 90Deg. Elbow

  • Mfr # G27064

  • Zoro # G212127103


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Fitting Material
Brass
Fitting Size
3/8 in x 14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G27064
Zoro #
G212127103
UPC #
717510270648
Country of Origin
United States

Dimensions

Fitting Size
3/8 in x 14 in

Details

Fitting Material
Brass
Item
Hose Barb to MIP 90° Elbow

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.