Zoro Homepage

3/8in. x 20in. Polished Brass Toilet Riser with Flat Head

  • Mfr # S44005

  • Zoro # G312107166


product price: $35.15
/ea

Key Features

Width
3 in
Color
Polished Brass
Material
Copper
Standards
ANSI 372-2022
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S44005
Zoro #
G312107166
UPC #
717510968859
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Length
21 in

Details

Color
Polished Brass
Material
Copper
Standards
ANSI 372-2022

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.