Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3in. - 4in. Cast Iron Vent Cap

  • Mfr # J60005

  • Zoro # G012175717


product price: $16.69
/ea

Key Features

Length (In.)
5.70 in
Material of Construction
Cast Iron
Color/Finish
Grey
Width
5.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J60005
Zoro #
G012175717
UPC #
717510600056
Country of Origin
China

Dimensions

Length (In.)
5.70 in
Width
5.70 in

Details

Material of Construction
Cast Iron
Color/Finish
Grey

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.