Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3in. ABS Cleanout Spud with 7in. Polished Brass Square Cover

  • Mfr # D57912

  • Zoro # G212121637


product price: $101.98
/ea
Free Shipping & Returns

Key Features

Material of Construction
ABS
Color/Finish
Polished Brass
Standards
ASME A112.6.3-2019
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D57912
Zoro #
G212121637
UPC #
717510579123
Country of Origin
United States

Details

Material of Construction
ABS
Color/Finish
Polished Brass
Standards
ASME A112.6.3-2019

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.