Zoro Homepage

3in. ABS Closet Flange Ring

  • Mfr # C51303

  • Zoro # G812108625


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

For Use With
3" or 4" PVC
Width
6.85 in
Color
Black
Material
ABS
Length
6.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C51303
Zoro #
G812108625
UPC #
717510513332
Country of Origin
United States

Dimensions

Width
6.85 in
Length
6.50 in

Details

For Use With
3" or 4" PVC
Color
Black
Material
ABS

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.