
3in. ABS Closet Flange with 4in. Barrel and Metal Ring
Mfr # C50303
Zoro # G812108779
product price: $22.19
/eaKey Features
For Use With
3" pipe Schedule 40 DWV pipe
Color
Black
Width
6.77 in
Length
6.70 in
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C50303
Zoro #
G812108779
UPC #
717510553031
Country of Origin
United States
Dimensions
Width
6.77 in
Length
6.70 in
Details
For Use With
3" pipe Schedule 40 DWV pipe
Color
Black
Material
ABS
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.