Zoro Homepage

3in. ABS Closet Flange with 4in. Barrel and Plastic Ring

  • Mfr # C50307

  • Zoro # G912108693


product price: $19.99
/ea

Key Features

For Use With
3" pipe Schedule 40 DWV pipe
Material
ABS
Length
6.50 in
Color
Black
Width
6.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50307
Zoro #
G912108693
UPC #
717510553079
Country of Origin
United States

Dimensions

Length
6.50 in
Width
6.85 in

Details

For Use With
3" pipe Schedule 40 DWV pipe
Material
ABS
Color
Black

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.