
3in. ABS Closet Flange with Knockout
Mfr # C50301
Zoro # G712108763
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
For Use With
3" schedule 40 DWV pipe
Length
6.50 in
Color
Black
Width
6.85 in
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C50301
Zoro #
G712108763
UPC #
717510503012
Country of Origin
United States
Dimensions
Length
6.50 in
Width
6.85 in
Details
For Use With
3" schedule 40 DWV pipe
Color
Black
Material
ABS
Restrictions
This item has been restricted from sale in the following states:
MA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.