Zoro Homepage

3in. ABS Closet Flange with Stainless Steel Ring less Knockout

  • Mfr # C58234

  • Zoro # G512109090


product price: $20.85
/ea

Key Features

For Use With
3" pipe Schedule 40 DWV pipe
Material
ABS
Color
Black
Width
7 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58234
Zoro #
G512109090
UPC #
717510582345
Country of Origin
United States

Dimensions

Width
7 in
Length
7 in

Details

For Use With
3" pipe Schedule 40 DWV pipe
Material
ABS
Color
Black

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.