Zoro Homepage

3in. ABS Hub Fit Floor Sink

  • Mfr # S59303

  • Zoro # G112127104


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Length (In.)
12.50 in
Material of Construction
ABS
Color/Finish
Black
Standards
ASME A112.6.3-2016
Width
12.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S59303
Zoro #
G112127104
UPC #
717510599398
Country of Origin
United States

Dimensions

Length (In.)
12.50 in
Width
12.50 in

Details

Material of Construction
ABS
Color/Finish
Black
Standards
ASME A112.6.3-2016

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.