3in Adjustable Access Cover, 5-1/2in Polished Brass Cover, Ring-2-1/8in Height, 4-9/16in Inside CO

  • Mfr # C33003

  • Zoro # G112175587


product price:  $51.35
/ea

Key Features

Material of Construction
Cast Iron
Color/Finish
Polished Brass
Material of Construction - Drains
Cast Iron
Color - Drains
Polished Brass
Shape - Drains
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33003
Zoro #
G112175587
UPC #
717510335538
Country of Origin
China

Dimensions

Size
2 in x 3 in

Details

Material of Construction
Cast Iron
Color/Finish
Polished Brass
Material of Construction - Drains
Cast Iron
Color - Drains
Polished Brass
Shape - Drains
Round

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.