3in Adjustable-Plain End Cleanout with 5-1/2in Nickel Bronze Cover with Ring, Height 4-1/4in - 6in

  • Mfr # C33032

  • Zoro # G912127052


product price:  $71.29
/ea

Key Features

Length (In.)
7.30 in
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Width
7.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33032
Zoro #
G912127052
UPC #
717510335323
Country of Origin
China

Dimensions

Length (In.)
7.30 in
Width
7.10 in

Details

Material of Construction
Cast Iron
Color/Finish
Nickel Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.