
3in Adjustable Push-On Cleanout for Cast Iron Pipe, 5-1/2in Polished Brass Cover, Ring
Mfr # C33123
Zoro # G712126965
product price: $97.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Material of Construction - Drains
Cast Iron
Color - Drains
Polished Brass
Shape - Drains
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C33123
Zoro #
G712126965
UPC #
717510339239
Country of Origin
China
Dimensions
Size
3 in
Details
Material of Construction
Cast Iron
Color/Finish
Polished Brass
Material of Construction - Drains
Cast Iron
Color - Drains
Polished Brass
Shape - Drains
Round
Description
3in Adjustable Push-On Cleanout for Cast Iron Pipe, 5-1/2in Polished Brass Cover, Ring, Height 4-1/8in-5in
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.