Zoro Homepage

3in. Bi-Metal Dial Thermometer, Back Mount

  • Mfr # J40561

  • Zoro # G012129994


product price: $53.55
/ea

Key Features

Case Material
Stainless Steel
Stem Length
3.13 in
Color
Black
Width
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40561
Zoro #
G012129994
UPC #
717510405613
Country of Origin
China

Dimensions

Stem Length
3.13 in
Width
3.13 in

Details

Case Material
Stainless Steel
Color
Black

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.