
3in. Cast Iron Gasket Connection Drain with 5in. Nickel Bronze Strainer with Ring
Mfr # D62950
Zoro # G612127321
product price: $51.35
/eaKey Features
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Material of Construction - Drains
Cast Iron
Color - Drains
Nickel Bronze
Shape - Drains
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D62950
Zoro #
G612127321
UPC #
717510629507
Country of Origin
China
Dimensions
Size
3 in
Details
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Material of Construction - Drains
Cast Iron
Color - Drains
Nickel Bronze
Shape - Drains
Round
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.