Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3in. Code Blue No-Hub Roof Drain with Square Pan

  • Mfr # R19203

  • Zoro # G412121499


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
8.50 in
Material of Construction
Cast Iron
Color/Finish
Blue
Standards
ASME A112.6.4-2003(R08)
Width
8.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R19203
Zoro #
G412121499
UPC #
717510192032
Country of Origin
China

Dimensions

Length (In.)
8.50 in
Width
8.50 in

Details

Material of Construction
Cast Iron
Color/Finish
Blue
Standards
ASME A112.6.4-2003(R08)

Description

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.