
3in Heavy Duty Inside Caulk Floor Drain/Shower Drain, 10in Pan, 5in Nickel Bronze Round Strainer
Mfr # D80112
Zoro # G912127250
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Size
3 in
Shape - Drains
Round
Material of Construction - Drains
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D80112
Zoro #
G912127250
UPC #
717510801125
Country of Origin
China
Dimensions
Size
3 in
Details
Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Shape - Drains
Round
Material of Construction - Drains
Cast Iron
Description
3in Heavy Duty Inside Caulk Floor Drain/Shower Drain, 10in Pan, 5in Nickel Bronze Round Strainer, Height 4-1/2in-6-1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.