3in Heavy Duty Inside Caulk Floor Drain/Shower Drain, 10in Pan, 6in Nickel Bronze Round Strainer

  • Mfr # D80113

  • Zoro # G812127145


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
11.30 in
Material of Construction
Cast Iron
Width
11.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80113
Zoro #
G812127145
UPC #
717510801132
Country of Origin
China

Dimensions

Length (In.)
11.30 in
Width
11.60 in

Details

Material of Construction
Cast Iron

Description

3in Heavy Duty Inside Caulk Floor Drain/Shower Drain, 10in Pan, 6in Nickel Bronze Round Strainer, Height 4-3/4in-6-3/4in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.