3in Heavy Duty No Hub Floor Drain/Shower Drain, 10in Pan, 6in Polished Brass Square Strainer

  • Mfr # D80215

  • Zoro # G712175529


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Iron
Shape - Drains
Square
Color/Finish
Polished Brass
Material of Construction - Drains
Cast Iron
Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D80215
Zoro #
G712175529
UPC #
717510802153
Country of Origin
China

Dimensions

Size
3 in

Details

Material of Construction
Cast Iron
Shape - Drains
Square
Color/Finish
Polished Brass
Material of Construction - Drains
Cast Iron

Description

3in Heavy Duty No Hub Floor Drain/Shower Drain, 10in Pan, 6in Polished Brass Square Strainer, Height 4-1/2in-6-1/2in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.