3in. Heavy Duty PVC Cleanout Spud with 6in. Nickel Bronze Round Cover

  • Mfr # D59905

  • Zoro # G512108567


product price:  $40.29
/ea

Key Features

Length (In.)
6.40 in
Material of Construction
PVC
Color/Finish
Nickel Bronze
Width
6.70 in
Standards
ASME A112.6.3-2019
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D59905
Zoro #
G512108567
UPC #
717510599053
Country of Origin
India

Dimensions

Length (In.)
6.40 in
Width
6.70 in

Details

Material of Construction
PVC
Color/Finish
Nickel Bronze
Standards
ASME A112.6.3-2019

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.