This item is Discontinued.

Jones Stephens 3in. Heavy Duty PVC Cleanout Spud with 7in. Polished Brass Square Cover D59912

3in. Heavy Duty PVC Cleanout Spud with 7in. Polished Brass Square Cover (Discontinued)

  • Mfr # D59912
  • Zoro # G412108544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D59912
Zoro #
G412108544
UPC #
717510599121
Country of Origin
India

Dimensions

Length (In.)
6.40 in
Width
6.90 in

Details

Material of Construction
PVC
Color/Finish
Polished Brass
Standards
ASME A112.6.3-2019

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.