Zoro Homepage

3in. Heavy Duty Traffic ABS Floor Drain with Full Plastic Grate and Ring

  • Mfr # D50379

  • Zoro # G312127256


product price: $45.85
/ea

Key Features

Length (In.)
13.50 in
Material of Construction
ABS
Color/Finish
Black
Standards
ASME A112.6.3-2016
Width
13.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50379
Zoro #
G312127256
UPC #
717510503791
Country of Origin
United States

Dimensions

Length (In.)
13.50 in
Width
13.30 in

Details

Material of Construction
ABS
Color/Finish
Black
Standards
ASME A112.6.3-2016

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.