Zoro Homepage

3in. Inside Caulk Area Drain with Silver Painted Strainer

  • Mfr # D76013

  • Zoro # G612127086


product price: $71.59
/ea

Key Features

Material of Construction
Cast Iron
Color/Finish
Silver
Material of Construction - Drains
Cast Iron
Color - Drains
Silver
Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D76013
Zoro #
G612127086
UPC #
717510760132
Country of Origin
China

Dimensions

Size
3 in

Details

Material of Construction
Cast Iron
Color/Finish
Silver
Material of Construction - Drains
Cast Iron
Color - Drains
Silver
Shape - Drains
Round

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.