
3in. Inside Caulk Heavy Duty Drain Body with 10-1/2in. Pan - 3-1/2in. Height
Mfr # D80099
Zoro # G412175638
product price: $33.15
/eaKey Features
Material of Construction
Cast Iron
Color/Finish
Black
Color - Drains
Black
Size
3 in
Material of Construction - Drains
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D80099
Zoro #
G412175638
UPC #
717510800999
Country of Origin
China
Dimensions
Size
3 in
Details
Material of Construction
Cast Iron
Color/Finish
Black
Color - Drains
Black
Material of Construction - Drains
Cast Iron
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.