Zoro Homepage

3in No Caulk Mechanical Joint Code Blue Floor Drain, 7in Pan, 5in Chrome Plated Round Strainer

  • Mfr # D65522

  • Zoro # G512105924


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
11.50 in
Material of Construction
Cast Iron
Color/Finish
Chrome Plated
Standards
ASME A112.6.3-2019
Width
11.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D65522
Zoro #
G512105924
UPC #
717510575224
Country of Origin
China

Dimensions

Length (In.)
11.50 in
Width
11.80 in

Details

Material of Construction
Cast Iron
Color/Finish
Chrome Plated
Standards
ASME A112.6.3-2019

Description

3in No Caulk Mechanical Joint Code Blue Floor Drain, 7in Pan, 5in Chrome Plated Round Strainer, Height 2-7/8in-4-1/2in

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.