Zoro Homepage

3in. No Hub Cleanout With 2-1/2in. Raised Head Southern Code Plug - 2-1/8in. Height

  • Mfr # C38403

  • Zoro # G412121536


product price: $18.49
/ea

Key Features

Length (In.)
3.50 in
Material of Construction
Cast Iron
Color/Finish
Black
Width
3.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C38403
Zoro #
G412121536
UPC #
717510384031
Country of Origin
India

Dimensions

Length (In.)
3.50 in
Width
3.80 in

Details

Material of Construction
Cast Iron
Color/Finish
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.