3in No Hub Code Blue Floor Drain, 9in Pan, 6in Nickel Bronze Round Strainer, Height 3-5/8in-5-5/8in

  • Mfr # D66583

  • Zoro # G912106477


product price:  $261.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Standards
ASME A112.6.3-2019
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D66583
Zoro #
G912106477
UPC #
717510595833
Country of Origin
China

Details

Material of Construction
Cast Iron
Color/Finish
Nickel Bronze
Standards
ASME A112.6.3-2019

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.