Zoro Homepage

3in No Hub Heavy Duty Drain Body

  • Mfr # D60951

  • Zoro # G112122086


product price: $42.89
/ea

Key Features

Material of Construction
Cast Iron
Color/Finish
Black
Color - Drains
Black
Material of Construction - Drains
Cast Iron
Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60951
Zoro #
G112122086
UPC #
717510197259
Country of Origin
China

Dimensions

Size
3 in

Details

Material of Construction
Cast Iron
Color/Finish
Black
Color - Drains
Black
Material of Construction - Drains
Cast Iron

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.