3in. No Hub Heavy Duty Drain Body with 10-1/2in. Pan - 3-1/2in. Height

  • Mfr # D80097

  • Zoro # G112126954


product price:  $33.69
/ea

Key Features

Length (In.)
11.30 in
Material of Construction
Cast Iron
Color/Finish
Black
Width
11.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D80097
Zoro #
G112126954
UPC #
717510800975
Country of Origin
China

Dimensions

Length (In.)
11.30 in
Width
11.60 in

Details

Material of Construction
Cast Iron
Color/Finish
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.