
3in Plain End Cast Iron Cleanout-Short Pattern, 2-1/2in Countersunk Southern Code Plug-3-5/8in H
Mfr # C39103
Zoro # G612107309
product price: $24.39
/eaKey Features
Material of Construction
Cast Iron
Color/Finish
Black
Material of Construction - Drains
Cast Iron
Size
3 in
Color - Drains
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C39103
Zoro #
G612107309
UPC #
717510391039
Country of Origin
India
Dimensions
Size
3 in
Details
Material of Construction
Cast Iron
Color/Finish
Black
Material of Construction - Drains
Cast Iron
Color - Drains
Black
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.