
3in Plain End Cleanout Long Pattern with 2-1/2in Raised Head HEX Heavy Pattern Plug - 4in Height
Mfr # C39203
Zoro # G512121511
product price: $28.79
/eaKey Features
Material of Construction
Cast Iron
Color/Finish
Black
Material of Construction - Drains
Cast Iron
Color - Drains
Black
Size
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C39203
Zoro #
G512121511
UPC #
717510392036
Country of Origin
China
Dimensions
Size
3 in
Details
Material of Construction
Cast Iron
Color/Finish
Black
Material of Construction - Drains
Cast Iron
Color - Drains
Black
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.