
3in. PVC Closet Flange Ring
Mfr # C51302
Zoro # G712108695
product price: $3.75
/eaSold in multiples of 3 for $11.25
Key Features
For Use With
3" or 4" PVC
Color
White
Width
6.85 in
Length
6.70 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C51302
Zoro #
G712108695
UPC #
717510513028
Country of Origin
United States
Dimensions
Width
6.85 in
Length
6.70 in
Details
For Use With
3" or 4" PVC
Color
White
Material
PVC
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.