Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3in. PVC Closet Flange with Knockout

  • Mfr # C50300

  • Zoro # G712108213


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

For Use With
3" schedule 40 DWV pipe
Color
White
Material
PVC
Length
7 in
Width
7.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50300
Zoro #
G712108213
UPC #
717510503333
Country of Origin
United States

Dimensions

Length
7 in
Width
7.10 in

Details

For Use With
3" schedule 40 DWV pipe
Color
White
Material
PVC

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.