3in PVC Inside Pipe Fit Drain Base, 2in Plastic Spud, 4in Nickel Bronze Strainer, 1/2in Primer Tap

  • Mfr # D53325

  • Zoro # G512109656


product price:  $27.15
/ea

Key Features

Length (In.)
4.90 in
Material of Construction
PVC
Color/Finish
Nickel Bronze
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D53325
Zoro #
G512109656
UPC #
717510533255
Country of Origin
United States

Dimensions

Length (In.)
4.90 in
Width
5 in

Details

Material of Construction
PVC
Color/Finish
Nickel Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.