Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3in. PVC Over Schedule 30 Pipe Closet Flange less Knockout

  • Mfr # C51150

  • Zoro # G312108620


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Material
PVC
Color
Black
Length
6.70 in
Width
6.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C51150
Zoro #
G312108620
UPC #
717510654646
Country of Origin
United States

Dimensions

Length
6.70 in
Width
6.85 in

Details

Material
PVC
Color
Black

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.