Zoro Homepage

3in. PVC Over Schedule 30 Pipe Closet Flange with Knockout

  • Mfr # C52150

  • Zoro # G412108957


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Length
7 in
Width
7 in
Color
White
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C52150
Zoro #
G412108957
UPC #
717510852691
Country of Origin
United States

Dimensions

Length
7 in
Width
7 in

Details

Color
White
Material
PVC

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.