Zoro Homepage

3in. PVC Spigot Fit Closet Flange less Knockout

  • Mfr # C51350

  • Zoro # G312108569


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Width
6.80 in
Material
PVC
Color
White
Length
6.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C51350
Zoro #
G312108569
UPC #
717510913507
Country of Origin
United States

Dimensions

Width
6.80 in
Length
6.70 in

Details

Material
PVC
Color
White

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.